Motion
15AHT-G200
Hose End - 2.0000 in Size, Threaded Bevel Seat Type, Stainless Steel Material
Mi Item #02577101
MFR #15AHT-G200
Price$909.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2.0000 in Size, Threaded Bevel Seat Type, Stainless Steel Material
Mi Item #02577101
MFR #15AHT-G200

Mfr description
15AHT-G200 TYGON HOSE ADAPTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.00/each

Specifications

Dimensions

  • Size
    2.0000 in
  • Weight
    0.806 lbs

Details

  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Pet Products
  • Connection Type
    Threaded Bevel Seat
  • For Use With
    Tygon Hose
  • Material
    Stainless Steel
  • Product Types
    Hose Adapter
  • Thread Type
    Threaded Bevel Seat
  • Type
    Threaded Bevel Seat Tygon Hose Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)