Motion
16AI-14I600R
Hose End - 6.0000 in Size, I-Line Type, Stainless Steel Material
Mi Item #02577612
MFR #16AI-14I600R
Price$346.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6.0000 in Size, I-Line Type, Stainless Steel Material
Mi Item #02577612
MFR #16AI-14I600R

Mfr description
16AI-14I600R I-LINE SOLID END CAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.38/each

Specifications

Dimensions

  • Size
    6.0000 in
  • Weight
    8.55 lbs

Details

  • Additional Details
    Male I-Line Solid End Cap
  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Pet Products, Sanitary
  • Connection Type
    I-Line
  • For Use With
    I-Line Fittings
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    3-A Sanitary Standards 63-04
  • Thread Type
    I-Line
  • Type
    Male I-Line Solid End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)