Motion
16AI-15I150R
Hose End - 1.5000 in Size, I-Line Type, Stainless Steel Material
Mi Item #02577623
MFR #16AI-15I150R
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in Size, I-Line Type, Stainless Steel Material
Mi Item #02577623
MFR #16AI-15I150R

Mfr description
16AI-15I150R I-LINE SOLID END CAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • Size
    1.5000 in
  • Weight
    0.23 lbs

Details

  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Pet Products, Sanitary
  • Connection Type
    I-Line
  • For Use With
    Food and Beverage Hose, Sanitary Fittings
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    3-A Sanitary Standards, Standard Number 63-04
  • Thread Type
    I-Line
  • Type
    Female I-Line Solid End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)