Motion
16AI-15I600R
Hose End - 6.0000 in Size, I-Line Type, Stainless Steel Material
Mi Item #02577628
MFR #16AI-15I600R
Price$475.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6.0000 in Size, I-Line Type, Stainless Steel Material
Mi Item #02577628
MFR #16AI-15I600R

Mfr description
16AI-15I600R I-LINE SOLID END CAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.38/each

Specifications

Dimensions

  • Size
    6.0000 in
  • Weight
    7 lbs

Details

  • Application
    Sanitary
  • Connection Type
    I-Line
  • For Use With
    Food and Beverage Hose
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    3A Sanitary Standard
  • Thread Type
    I-Line
  • Type
    Female I-Line Solid End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)