Motion
15WLI-G250
Male I-Line Long Weld Ferrule - Ferrule, 304 Stainless Steel
Mi Item #02577661
MFR #15WLI-G250
Price$112.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male I-Line Long Weld Ferrule - Ferrule, 304 Stainless Steel
Mi Item #02577661
MFR #15WLI-G250

Mfr description
15WLI-G250 LONG I-LINE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.17/each

Specifications

Dimensions

  • End Size 2
    2.5000 in
  • Weight
    0.80 lbs, 0.36 kg

Details

  • Adapter Type
    Female I-Line
  • Additional Details
    Tube OD: 2-1/2 in
  • Both Ends Gender Type
    Female
  • Description Keyword
    Ferrule
  • End 1 Style
    Female I-Line
  • End 1 Type
    Female I-Line
  • End 2 Type
    Female I-Line
  • Manufacturer Catalog Number
    15WLI-G250
  • Material
    304 Stainless Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
  • Type
    Long Weld Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)