Motion
14WLI-G600
Male I-Line Long Weld Ferrule - Ferrule, 304 Stainless Steel
Mi Item #02577678
MFR #14WLI-G600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male I-Line Long Weld Ferrule - Ferrule, 304 Stainless Steel
Mi Item #02577678
MFR #14WLI-G600

Mfr description
14WLI-G600 LONG I-LINE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size 2
    6.0000 in

Details

  • Adapter Type
    Male I-Line
  • Additional Details
    Dimension A: 2.884 in | Dimension B: 0.19 in | Dimension C: 6.00 in
  • Description Keyword
    Ferrule
  • End 1 Style
    Male I-Line Long Weld Ferrule
  • End 1 Type
    Male I-Line
  • End 2 Type
    Male I-Line
  • Manufacturer Catalog Number
    14WLI-G600
  • Material
    304 Stainless Steel
  • Part Type
    Male I-Line Long Weld Ferrule
  • Product Types
    Weld Ferrule
  • Type
    Male I-Line Long Weld Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)