Motion
14WLI-R150
Male I-Line Long Weld Ferrule - Weld Ferrule, 316L Stainless Steel
Mi Item #02577680
MFR #14WLI-R150
Price$59.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male I-Line Long Weld Ferrule - Weld Ferrule, 316L Stainless Steel
Mi Item #02577680
MFR #14WLI-R150

Mfr description
14WLI-R150 LONG I-LINE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.88/each

Specifications

Dimensions

  • End Size 2
    1.5000 in
  • Weight
    0.27 lbs, 0.12 kg

Details

  • Adapter Type
    Male I-Line x Weld
  • Additional Details
    Break Quantity: 1 | Optional Package/Box Quantity: 1
  • Description Keyword
    Weld Ferrule
  • End 1 Style
    Male I-Line
  • End 1 Type
    Male I-Line
  • End 2 Type
    Weld Ferrule
  • Manufacturer Catalog Number
    14WLI-R150
  • Material
    316L Stainless Steel
  • Part Type
    Weld Ferrule
  • Product Types
    Weld Ferrule
  • Type
    Weld Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)