Motion
T7RWWW-100075PL
T7RWWW-100075PL
Mi Item #02578896
MFR #T7RWWW-100075PL
Price$80.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T7RWWW-100075PL
Mi Item #02578896
MFR #T7RWWW-100075PL

Mfr description
B7RWWW-R10075P TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.11/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Body Material
    316L Stainless Steel
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)