Motion
MHF2-8D1
MHF2-8D1 Parallel Gripper - Double-Acting, 2 Finger Low Profile (Middle Stroke)
Mi Item #02580081
MFR #MHF2-8D1
Price$335.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHF2-8D1 Parallel Gripper - Double-Acting, 2 Finger Low Profile (Middle Stroke)
Mi Item #02580081
MFR #MHF2-8D1

Mfr description
MHF2-8D1 GRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.00/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Closed Width  
    0 mm
  • Open Width  
    16 mm
  • Overall Height
    19 mm
  • Overall Length
    48 mm
  • Overall Width
    32 mm
  • Port Size
    M3x0.5

Details

  • Action
    Double Action
  • Additional Details
    The MHF2 Series is a low profile air gripper, designed to save substantial space. The height of the MHF2 gripper is approximately 1/3 the size of an equivalent MHZ series gripper. Finger strokes are available in short, long, and intermediate for each size. High rigidity can be obtained due to adoption of linear guide.
  • Body Option
    Axial Ported
  • Finger Type
    2 Finger Low Profile (Middle Stroke)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    19 N
  • Holding Force Open 72 Psi
    19 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    22 psi
  • Operating Pressure Range
    22 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)