Motion
SA211-32G
Straight Bore, 2.0000 in Bore Diam., 100 mm OD, 48 mm Width, Eccentric Collar Locking
MI ITEM #02580107
MFR #SA211-32G
Price$90.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 2.0000 in Bore Diam., 100 mm OD, 48 mm Width, Eccentric Collar Locking
MI ITEM #02580107
MFR #SA211-32G

Mfr description
SA211-32G BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    100 mm
  • Overall Width
    48 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)