Motion
T112-7
Servus Hip Wader - Rubber, Black
MI ITEM #02580263
MFR #T112-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Servus Hip Wader - Rubber, Black
MI ITEM #02580263
MFR #T112-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T112 M 070 RG X 36 ST TT BLA 7

Specifications

  • Type
    Hip Wader
  • Upper Material
    Rubber
  • Lining Material
    Fabric
  • Height
    36 in
  • Men'S Size
    7
  • Color
    Black
  • Shank
    Steel Shank
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05
  • Toe Type
    Steel Toe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text