Motion
T112-10
Servus Hip Wader - Rubber, Black
Mi Item #02580266
MFR #T112-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Servus Hip Wader - Rubber, Black
Mi Item #02580266
MFR #T112-10

Mfr description
T112 M 100 RG X 36 ST TT BLA 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    36 in
  • Men'S Size
    10

Details

  • Color
    Black
  • Lining Material
    Fabric
  • Shank
    Steel Shank
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05
  • Toe Type
    Steel Toe
  • Type
    Hip Wader
  • Upper Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)