Motion
T369-BLM-120

ROCKY BRANDS
T369-BLM-120

Sv, X, 15, 5b Zz Os, Black, M 12, PR
MI ITEM #02580295
MFR #T369-BLM-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
T369-BLM-120

Sv, X, 15, 5b Zz Os, Black, M 12, PR
MI ITEM #02580295
MFR #T369-BLM-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T369 M 120 SV X 15 5B ZZ OS 12

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • Upper Material
    Latex
  • Closure Type
    5-Buckle
  • Color
    Black/Red
  • Men'S Size
    12
  • Height
    15 in
  • Number Of Buckles Straps
    5
  • Material
    Rubber
  • Lining Material
    Fabric
  • Size
    12 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text