Motion
T419-BLM-130

ROCKY BRANDS
T419-BLM-130

12 in 4-BUCKLE RUBBER OVERBOOTS
Mi Item #02580305
MFR #T419-BLM-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
T419-BLM-130

12 in 4-BUCKLE RUBBER OVERBOOTS
Mi Item #02580305
MFR #T419-BLM-130

Mfr description
T419-13 BLACK SS 4-BUCKLE OVERSHOE 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    13

Details

  • Closure Type
    Buckle
  • Color
    Black
  • Footwear Type
    Overboot
  • Lining Material
    Fabric
  • Number Of Buckles Straps
    4
  • Protection Features Applications
    Waterproof
  • Upper Material
    Latex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)