Overview
Mfr description
T419-14 BLACK SS 4-BUCKLE OVERSHOE 14
- Oversized styling to fit over bulky leather footwear
- Designed with rugged ribbed out sole for extra traction
- Made of premium-grade, ozone-resistant rubber for long-lasting protection from rain, slush, or snow
- Sturdy, long-lasting fasteners
- Flexible, hand-laid construction and smooth fabric lining make them easy to slip on/off
- 100% waterproof
- Ideal for general occupational, farming and inclement weather
Specifications
- Footwear TypeOverboot
- Protection Features ApplicationsWaterproof
- Upper MaterialLatex
- Closure TypeBuckle
- ColorBlack
- Men'S Size14
- Number Of Buckles Straps4
- Lining MaterialFabric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data