Motion
T469-BLM-120

ROCKY BRANDS
T469-BLM-120

Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR
MI ITEM #02580313
MFR #T469-BLM-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
T469-BLM-120

Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR
MI ITEM #02580313
MFR #T469-BLM-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5 in
  • Men'S Size
    12
  • Size
    12 in-oz

Details

  • Closure Type
    2-Buckle
  • Color
    Black/Red
  • Footwear Type
    Buckles
  • Lining Material
    Fabric
  • Material
    Rubber
  • Number Of Buckles Straps
    2
  • Outsole Material
    Reinforced Rubber
  • Protection Features Applications
    Waterproof
  • Toe Type
    Plain
  • Upper Material
    Natural Rubber

Overview

Mfr description
T469 M 120 SV X 5 2B ZZ OS B 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought