Specifications
Dimensions
- Height5 in
- Men'S Size13
- Size13 in-oz
Details
- Closure Type2-Buckle
- ColorBlack/Red
- Footwear TypeBuckles
- Lining MaterialFabric
- MaterialRubber
- Number Of Buckles Straps2
- Outsole MaterialReinforced Rubber
- Protection Features ApplicationsWaterproof
- Toe TypePlain
- Upper MaterialNatural Rubber
Overview
Mfr description
T469 M 130 SV X 5 2B ZZ OS B 13