Motion
R1141-BLM-090

ROCKY BRANDS
R1141-BLM-090

Rg 6 St 5e Su, Black, M, 9, PR
Mi Item #02580326
MFR #R1141-BLM-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
R1141-BLM-090

Rg 6 St 5e Su, Black, M, 9, PR
Mi Item #02580326
MFR #R1141-BLM-090

Mfr description
R1141-9 BLACK WORK, STEELTOE 9
  • Heavy Trac Tread™ sole and heel provide excellent traction in many different footings
  • Ultra-composite shanks reinforce construction and support the arch
  • Comfortable fabric lining allows feet to slip in and out easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Men'S Size
    9

Details

  • Closure Type
    Laces
  • Color
    Black
  • Lining Material
    Fabric
  • Number Of Buckles Straps
    5
  • Protection Features
    Waterproof
  • Shank
    Composite Shank
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe
  • Type
    Work Shoe
  • Upper Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)