Motion
R1141-BLM-110

ROCKY BRANDS
R1141-BLM-110

Rg 6 St 5e Su, Black, M, 11, PR
MI ITEM #02580330
MFR #R1141-BLM-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
R1141-BLM-110

Rg 6 St 5e Su, Black, M, 11, PR
MI ITEM #02580330
MFR #R1141-BLM-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Men'S Size
    11

Details

  • Closure Type
    Laces
  • Color
    Black
  • Lining Material
    Fabric
  • Number Of Buckles Straps
    5
  • Protection Features
    Waterproof
  • Shank
    Composite Shank
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe
  • Type
    Work Shoe
  • Upper Material
    Rubber

Overview

Mfr description
R1141-11 BLACK WORK, STEELTOE 11
  • Heavy Trac Tread™ sole and heel provide excellent traction in many different footings
  • Ultra-composite shanks reinforce construction and support the arch
  • Comfortable fabric lining allows feet to slip in and out easily
  • Easy 5 eyelet lacing design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought