Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
R1141-BLM-115

Rg 6 St 5e Su, Black, M, 11.5, PR
MI ITEM #02580331
MFR #R1141-BLM-115

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R1141-111/2 BLACK WORK, STEELTOE
  • Premium-grade rubber is formulated to resist ozone deterioration for longer life
  • Ultra-composite shank is longer, wider and positioned for optimal support to help prevent foot pain when standing all day
  • Heavy Trac Tread™ sole and heel and knurled protective overlays are tough and durable, providing longer life to your footwear to help reduce costs
  • 6” (15.2 cm) lace up
  • Steel toe
  • Color: Black/yellow
  • Meets ASTM F2413-11 M I/75 C/75

Specifications

  • Type
    Work Shoe
  • Protection Features
    Waterproof
  • Upper Material
    Rubber
  • Closure Type
    Laces
  • Men'S Size
    11-1/2
  • Color
    Black
  • Toe Protection
    Steel Toe
  • Lining Material
    Fabric
  • Shank
    Composite Shank
  • Number Of Buckles Straps
    5
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05, CAN/CSA Z195-02
  • Height
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought