ROCKY R1141-BLM-130
ROCKY
R1141-BLM-130
Rg 6 St 5e Su, Black, M, 13, PR
MI ITEM #02580333
MFR #R1141-BLM-130
Quote Required
This product requires a Quote Request
ROCKY
R1141-BLM-130
Rg 6 St 5e Su, Black, M, 13, PR
MI ITEM #02580333
MFR #R1141-BLM-130
ROCKY R1141-BLM-130
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY
R1141-BLM-130

Rg 6 St 5e Su, Black, M, 13, PR
MI ITEM #02580333
MFR #R1141-BLM-130

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
R1141-13 BLACK WORK, STEELTOE 13
  • Heavy Trac Tread™ sole and heel provide excellent traction in many different footings
  • Ultra-composite shanks reinforce construction and support the arch
  • Comfortable fabric lining allows feet to slip in and out easily
  • Easy 5 eyelet lacing design

Specifications

Closure Type
Laces, Laces
Color
Black, Black
Height
6 in
Lining Material
Fabric, Fabric
Men's Size
13, 13
Number of Buckles/Straps
5
Protection Features
Waterproof, Waterproof
Shank
Composite Shank
Standards Met
ANSI Z41 PT 99, ASTM F2413-05, CAN/CSA Z195-02
Toe Protection
Steel Toe, Steel Toe
Type
Work Shoe, Work Shoe
Upper Material
Rubber, Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data