Overview
Mfr description
2144-9 BLACK KNEE BOOT, STEELTOE 16IN
Specifications
- Protection FeaturesPuncture-Resistant Bottom
- Toe ProtectionSteel Toe
- Upper MaterialRubber
- Height16 in
- Men'S Size9
- ColorBlack
- Closure TypeSlip-On
- Midsole MaterialSteel
- Standards MetASTM F2413-05, CAN/CSA Z195-02
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data