Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rg 16 St Tt Sm, Black, M 12, PR
MI ITEM #02580378
MFR #2144-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2144-12 BLACK KNEE BOOT, STEELTOE 16IN

Specifications

  • Protection Features
    Puncture-Resistant Bottom
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber
  • Height
    16 in
  • Men'S Size
    12
  • Color
    Black
  • Closure Type
    Slip-On
  • Midsole Material
    Steel
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought