Motion
2155-11
Rg 12 St 3e Su, Red, M, 11, PR
MI ITEM #02580387
MFR #2155-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rg 12 St 3e Su, Red, M, 11, PR
MI ITEM #02580387
MFR #2155-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2155-11 RED 3-EYE PAC, STEELTOE 12IN

Specifications

  • Protection Features
    Puncture-Resistant Bottom
  • Toe Protection
    Metatarsal Guard, Steel Toe
  • Upper Material
    Rubber
  • Height
    12 in
  • Men'S Size
    11
  • Color
    Red
  • Product Line
    Safety
  • Closure Type
    Laces
  • Midsole Material
    Steel
  • Shank
    Composite Shank
  • Outsole Material
    Rubber
  • Number Of Buckles Straps
    3
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05, CAN/CSA Z195-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text