Motion
2169-ODM-080

ROCKY BRANDS
2169-ODM-080

Winter Boots, Steel Toe, 16In, Moss, 5, PR
MI ITEM #02580412
MFR #2169-ODM-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
2169-ODM-080

Winter Boots, Steel Toe, 16In, Moss, 5, PR
MI ITEM #02580412
MFR #2169-ODM-080

Mfr description
2169 M 080 RG 16 ST SU FM OL 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    8
  • Size
    8 in-oz

Details

  • Application
    Cold Weather Boot
  • Closure Type
    Strap
  • Color
    Moss Green
  • Midsole Material
    Steel
  • Number Of Buckles Straps
    1
  • Outsole Material
    Rubber
  • Product Line
    Safety
  • Protection Features
    Puncture-Resistant Bottom
  • Shank
    Composite Shank
  • Standards Met
    ASTM F2413-11
  • Toe Protection
    Metatarsal Guard, Steel Toe
  • Upper Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)