Motion
2169-ODM-120

ROCKY BRANDS
2169-ODM-120

Winter Boots, Steel Toe, 16In, Moss, 5, PR
MI ITEM #02580416
MFR #2169-ODM-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
2169-ODM-120

Winter Boots, Steel Toe, 16In, Moss, 5, PR
MI ITEM #02580416
MFR #2169-ODM-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2169 M 120 RG 16 ST SU FM OL 12

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Puncture-Resistant Bottom
  • Toe Protection
    Metatarsal Guard, Steel Toe
  • Upper Material
    Rubber
  • Height
    16 in
  • Men'S Size
    12
  • Color
    Moss Green
  • Product Line
    Safety
  • Closure Type
    Strap
  • Midsole Material
    Steel
  • Shank
    Composite Shank
  • Outsole Material
    Rubber
  • Number Of Buckles Straps
    1
  • Standards Met
    ASTM F2413-11
  • Size
    12 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text