Motion
R6130-RDM-120

ROCKY BRANDS
R6130-RDM-120

Ranger Knee Boots - Rubber Upper Material, Nylon Liner, Red Color, 12 Size
MI ITEM #02580425
MFR #R6130-RDM-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
R6130-RDM-120

Ranger Knee Boots - Rubber Upper Material, Nylon Liner, Red Color, 12 Size
MI ITEM #02580425
MFR #R6130-RDM-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R6130-12 DIELECTRIC PAC STEELTOE 12IN

Specifications

  • Protection Features
    Dielectric
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber
  • Height
    12 in
  • Men'S Size
    12
  • Color
    Red
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Shank
    Composite Shank
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02
  • Lining Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text