Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
6145-RDM-080

Ranger Knee Boots - Rubber Upper Material, Fabric Liner, Red Color, 8 Size
MI ITEM #02580446
MFR #6145-RDM-080

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6145-8 INSULATED 3-EYE PAC 12IN ST, 8

Specifications

  • Application
    Mining, Oil Drilling & Refining
  • Protection Features
    Chemical Protection, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber
  • Height
    12 in
  • Men'S Size
    8
  • Color
    Red
  • Closure Type
    Laces
  • Shank
    Composite Shank
  • Number Of Buckles Straps
    3
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02
  • Lining Material
    Fabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought