Motion
6147-RDM-110

ROCKY BRANDS
6147-RDM-110

BOOT 3-EYELET 12 IN (30.5 CM) RED FLEECE LINED STEEL TOE MEN'S WHOLE SIZES: 6 TO 13 1 PAIR PER BAG 6 PAIRS PER CASE.
MI ITEM #02580459
MFR #6147-RDM-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
6147-RDM-110

BOOT 3-EYELET 12 IN (30.5 CM) RED FLEECE LINED STEEL TOE MEN'S WHOLE SIZES: 6 TO 13 1 PAIR PER BAG 6 PAIRS PER CASE.
MI ITEM #02580459
MFR #6147-RDM-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Men'S Size
    11

Details

  • Application
    Mining, Oil Drilling & Refining
  • Closure Type
    Laces
  • Color
    Red
  • Number Of Buckles Straps
    3
  • Protection Features
    Chemical Protection, Waterproof
  • Shank
    Composite Shank
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber

Overview

Mfr description
6147-11 FLEECE-LINED 3-EYE PAC 12IN ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought