Motion
6147-RDM-130

ROCKY BRANDS
6147-RDM-130

Rg I 12 St 3e Tt, Red, M 13, PR
MI ITEM #02580461
MFR #6147-RDM-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
6147-RDM-130

Rg I 12 St 3e Tt, Red, M 13, PR
MI ITEM #02580461
MFR #6147-RDM-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6147-13 FLEECE-LINED 3-EYE PAC 12IN ST

Specifications

  • Application
    Mining, Oil Drilling & Refining
  • Protection Features
    Chemical Protection, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber
  • Height
    12 in
  • Men'S Size
    13
  • Color
    Red
  • Closure Type
    Laces
  • Shank
    Composite Shank
  • Number Of Buckles Straps
    3
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text