Motion
18801-BLM-080

ROCKY BRANDS
18801-BLM-080

Iron Duke Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 8 Size
MI ITEM #02580540
MFR #18801-BLM-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
18801-BLM-080

Iron Duke Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 8 Size
MI ITEM #02580540
MFR #18801-BLM-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18801 M 080 ID 15 ST AC IN BL 8

Specifications

  • Application
    Agriculture, Chemical Resistant Boot, Cold Weather Boot
  • Protection Features
    Chemical Protection, Puncture-Resistant Bottom, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    8
  • Color
    Black
  • Product Line
    Safety
  • Slip Resistance Features
    Spikes/Cleats
  • Closure Type
    Slip-On
  • Shank
    Steel Shank
  • Outsole Material
    PVC
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02
  • Lining Material
    Fleece
  • Women's Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text