Motion
22103-CTM-090

ROCKY BRANDS
22103-CTM-090

Servus Work Shoe - Puncture-Resistant Bottom, Waterproof, Beige, Men's Size: 9
Mi Item #02580574
MFR #22103-CTM-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22103-CTM-090

Servus Work Shoe - Puncture-Resistant Bottom, Waterproof, Beige, Men's Size: 9
Mi Item #02580574
MFR #22103-CTM-090

Mfr description
22103-9 BROWN NEOPRENE PAC ST 6IN 9
  • 100% waterproof seamless construction keeps workers’ feet dry and comfortable
  • Unique dipping process makes boots soft and pliable for less leg fatigue
  • Neo-Grip outsoles provide excellent traction on wet surfaces to reduce injuries from slips and falls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Men'S Size
    9

Details

  • Closure Type
    Slip-On
  • Color
    Beige
  • Lining Material
    Fabric
  • Midsole Material
    Steel
  • Protection Features
    Puncture-Resistant Bottom, Waterproof
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05
  • Toe Protection
    Steel Toe
  • Type
    Work Shoe
  • Upper Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)