Motion
22103-CTM-110

ROCKY BRANDS
22103-CTM-110

Servus Work Shoe - Puncture-Resistant Bottom, Waterproof, Beige, Men's Size: 11
MI ITEM #02580576
MFR #22103-CTM-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22103-CTM-110

Servus Work Shoe - Puncture-Resistant Bottom, Waterproof, Beige, Men's Size: 11
MI ITEM #02580576
MFR #22103-CTM-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22103-11 BROWN NEOPRENE PAC ST 6IN 11
  • 100% waterproof seamless construction keeps workers’ feet dry and comfortable
  • Unique dipping process makes boots soft and pliable for less leg fatigue
  • Neo-Grip outsoles provide excellent traction on wet surfaces to reduce injuries from slips and falls
  • Removable insoles provide shock absorption and wicks away moisture to keep workers’ feet dry and comfortable
  • Meets ASTM F2413-11 M I/75 C/75 and EH

Specifications

  • Type
    Work Shoe
  • Protection Features
    Puncture-Resistant Bottom, Waterproof
  • Upper Material
    Neoprene
  • Closure Type
    Slip-On
  • Men'S Size
    11
  • Color
    Beige
  • Toe Protection
    Steel Toe
  • Lining Material
    Fabric
  • Midsole Material
    Steel
  • Standards Met
    ASTM F2413-05
  • Height
    6 in
  • Slip Resistance Features
    Slip-Resistant Tread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text