Motion
22148-7
Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 7 Size
Mi Item #02580580
MFR #22148-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 7 Size
Mi Item #02580580
MFR #22148-7

Mfr description
22148 M 070 NE 12 ST NG COPPE 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Men'S Size
    7

Details

  • Application
    Chemical Resistant Boot, Slaughterhouses
  • Closure Type
    Slip-On
  • Color
    Beige
  • Lining Material
    Fabric
  • Midsole Material
    Steel
  • Protection Features
    Puncture-Resistant Bottom, Waterproof
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05, ASTM F2413-11 M I/75 C/75 EH, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe
  • UPC_NO
    086189007313
  • Upper Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)