Specifications
Dimensions
- Height12 in
- Men'S Size12
Details
- ApplicationChemical Resistant Boot, Slaughterhouses
- Closure TypeSlip-On
- ColorBeige
- Lining MaterialFabric
- Midsole MaterialSteel
- Protection FeaturesPuncture-Resistant Bottom, Waterproof
- Slip Resistance FeaturesSlip-Resistant Tread
- Standards MetANSI Z41 PT 99, ASTM F2413-05, ASTM F2413-11 M I/75 C/75 EH, CAN/CSA Z195-02
- Toe ProtectionSteel Toe
- UPC_NO086189007368
- Upper MaterialNeoprene
Overview
Mfr description
22148 M 120 NE 12 ST NG COPPE 12