Motion
22273G-CTM-100

ROCKY BRANDS
22273G-CTM-100

Xtratuf Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 10 Size
MI ITEM #02580613
MFR #22273G-CTM-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22273G-CTM-100

Xtratuf Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 10 Size
MI ITEM #02580613
MFR #22273G-CTM-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22273G M 100 XT I 15 ST CV COP 10

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Neoprene
  • Height
    16 in
  • Men'S Size
    10
  • Color
    Beige
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Midsole Material
    Felt
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 M I/75 C/75 EH, CAN/CSA Z195-02
  • Lining Material
    Fabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought