Motion
22274G-CTM-120

ROCKY BRANDS
22274G-CTM-120

Xtratuf Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 12 Size
Mi Item #02580626
MFR #22274G-CTM-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22274G-CTM-120

Xtratuf Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 12 Size
Mi Item #02580626
MFR #22274G-CTM-120

Mfr description
22274G M 120 XT I 15 CV COPPER 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    12

Details

  • Application
    Cold Weather Boot
  • Closure Type
    Slip-On
  • Color
    Beige
  • Lining Material
    Fabric
  • Midsole Material
    Felt
  • Product Line
    Hi Pac
  • Protection Features
    Waterproof
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05
  • Upper Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)