Motion
28000-TNM-MED

ROCKY BRANDS
28000-TNM-MED

Ranger Boot Liners, Men's Size: 8 to 9, Material: Pile, Color: Beige, Size: Medium
MI ITEM #02580664
MFR #28000-TNM-MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
28000-TNM-MED

Ranger Boot Liners, Men's Size: 8 to 9, Material: Pile, Color: Beige, Size: Medium
MI ITEM #02580664
MFR #28000-TNM-MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28000 M PILE BOOT LINER T MED

Specifications

  • Men'S Size
    8 to 9
  • Material
    Pile
  • Color
    Beige
  • Size
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text