Motion
28000-TNM-1XL

ROCKY BRANDS
28000-TNM-1XL

Ranger Boot Liners, Men's Size: 12 to 13, Material: Pile, Color: Beige, Size: X-Large
Mi Item #02580666
MFR #28000-TNM-1XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
28000-TNM-1XL

Ranger Boot Liners, Men's Size: 12 to 13, Material: Pile, Color: Beige, Size: X-Large
Mi Item #02580666
MFR #28000-TNM-1XL

Mfr description
28000 M 1XL PILE BOOT LINER T 1XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    12 to 13
  • Size
    X-Large

Details

  • Color
    Beige
  • Material
    Pile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)