Motion
28114-GRY-110

ROCKY BRANDS
28114-GRY-110

Insulating Insole, Men's, 11, PR
MI ITEM #02580676
MFR #28114-GRY-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
28114-GRY-110

Insulating Insole, Men's, 11, PR
MI ITEM #02580676
MFR #28114-GRY-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    11
  • Size
    11 in-oz
  • Thickness
    1/4 in

Details

  • Color
    Black/Gray
  • Material
    Felt
  • Surface Material
    Felt
  • Type
    Air Cushion

Overview

Mfr description
28114-11 FELT INSOLE 3IN 11
  • Contours to Each Foot, Easy to Trim to Size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought