Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
28114-GRY-140

Insulating Insole, Men's, 14, PR
MI ITEM #02580679
MFR #28114-GRY-140

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
28114-14 FELT INSOLE 3IN 14
  • Contours to Each Foot, Easy to Trim to Size

Specifications

  • Type
    Air Cushion
  • Men'S Size
    14
  • Surface Material
    Felt
  • Thickness
    1/4 in
  • Color
    Black/Gray
  • Material
    Felt
  • Size
    14 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought