Motion
28500-9
Xtratuf Bama Sokket Boot Liners, Men's Size: 9, Material: Acrylic/Cotton, Height: Ankle High
MI ITEM #02580685
MFR #28500-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xtratuf Bama Sokket Boot Liners, Men's Size: 9, Material: Acrylic/Cotton, Height: Ankle High
MI ITEM #02580685
MFR #28500-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28500 BUM090 BAMA SOKKET BLUE 9

Specifications

  • Men'S Size
    9
  • Material
    Acrylic/Cotton
  • Height
    Ankle High
  • Product Line
    Bama Sokket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text