Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
41463-BLM-090

Servus Work Shoe - Cold Protection, Waterproof, Black, Men's Size: 9, Women's Size: 11
MI ITEM #02580724
MFR #41463-BLM-090

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41463-9 BLACK WORK RUBBER 9

Specifications

  • Type
    Work Shoe
  • Protection Features
    Cold Protection, Waterproof
  • Upper Material
    Rubber
  • Closure Type
    Slip-On
  • Men'S Size
    9
  • Color
    Black
  • Lining Material
    Fabric
  • Slip Resistance Features
    Spikes/Cleats
  • Women's Size
    11
  • Product Line
    E-Z Fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought