Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
41463-BLM-130

OVERSHOE E-Z FIT RUBBER BLACK WHOLES SIZES: 8 TO 15 1 PAIR PER BAG 12 PAIRS PER CASE.
MI ITEM #02580728
MFR #41463-BLM-130

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41463-13 BLACK WORK RUBBER 13

Specifications

  • Type
    Work Shoe
  • Protection Features
    Cold Protection, Waterproof
  • Upper Material
    Rubber
  • Closure Type
    Slip-On
  • Men'S Size
    13
  • Color
    Black
  • Lining Material
    Fabric
  • Slip Resistance Features
    Spikes/Cleats
  • Product Line
    E-Z Fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought