Overview
Mfr description
41463-14 BLACK WORK RUBBER 14
Specifications
- TypeWork Shoe
- Protection FeaturesCold Protection, Waterproof
- Upper MaterialRubber
- Closure TypeSlip-On
- Men'S Size14
- ColorBlack
- Lining MaterialFabric
- Slip Resistance FeaturesSpikes/Cleats
- Product LineE-Z Fit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data