Motion
73505-13

ROCKY BRANDS
73505-13

Servus Knee Boots - Fleece Liner, Black Color, 13 Size
MI ITEM #02580823
MFR #73505-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
73505-13

Servus Knee Boots - Fleece Liner, Black Color, 13 Size
MI ITEM #02580823
MFR #73505-13

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    13

Details

  • Application
    Agriculture, Chemical Resistant Boot, Cold Weather Boot
  • Closure Type
    Slip-On
  • Color
    Black
  • Lining Material
    Fleece
  • Outsole Material
    PVC
  • Product Line
    Safety
  • Protection Features
    Chemical Protection, Puncture-Resistant Bottom, Waterproof
  • Shank
    Steel Shank
  • Slip Resistance Features
    Spikes/Cleats
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe

Overview

Mfr description
73505-13 BLACK KNEE BOOT ST 16IN 13
  • Designed with steel shank for additional support and deep angle cleated out sole and heel for sure footing
  • Steel toe meets ASTM F2413-05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought