Motion
74928-WHM-080

ROCKY BRANDS
74928-WHM-080

BOOT 12 IN (30.5 CM) WHITE PLAIN TOE EXTENDED RIBBED STEEL SHANK REMOVABLE AND WASHABLE ERGONOMIC INSOLES MEN'S WHOLE SIZES: 4 TO 13 1 PAIR PER BAG 6 PAIRS PER CASE.
MI ITEM #02580828
MFR #74928-WHM-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
74928-WHM-080

BOOT 12 IN (30.5 CM) WHITE PLAIN TOE EXTENDED RIBBED STEEL SHANK REMOVABLE AND WASHABLE ERGONOMIC INSOLES MEN'S WHOLE SIZES: 4 TO 13 1 PAIR PER BAG 6 PAIRS PER CASE.
MI ITEM #02580828
MFR #74928-WHM-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74928-8 WHITE KNEE BOOT 12IN 8

Specifications

  • Application
    Agriculture, Boat Decks, Chemical Resistant Boot
  • Protection Features
    Chemical Protection, Waterproof
  • Height
    12 in
  • Men'S Size
    8
  • Color
    White
  • Slip Resistance Features
    Spikes/Cleats
  • Closure Type
    Slip-On
  • Outsole Material
    PVC
  • Women's Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text