Motion
75105-GYM-090

ROCKY BRANDS
75105-GYM-090

Knee Boots, Sz 8, 15 in H, Gray, Stl, PR
MI ITEM #02580852
MFR #75105-GYM-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75105-GYM-090

Knee Boots, Sz 8, 15 in H, Gray, Stl, PR
MI ITEM #02580852
MFR #75105-GYM-090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75105 M 090 PR+ 15 ST DT IN G 9

Specifications

  • Protection Features
    Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    9
  • Color
    Gray
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Pull On
  • Midsole Material
    PVC
  • Outsole Material
    PVC
  • Standards Met
    ASTM F2413, M I/75 C/75
  • Size
    9 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text