Motion
75105-GYM-100

ROCKY BRANDS
75105-GYM-100

TDT Knee Boots - PVC Upper Material, Beige/Gray/Yellow Color, 10 Size
MI ITEM #02580853
MFR #75105-GYM-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75105-GYM-100

TDT Knee Boots - PVC Upper Material, Beige/Gray/Yellow Color, 10 Size
MI ITEM #02580853
MFR #75105-GYM-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75105 M 100 PR+ 15 ST DT IN G 10

Specifications

  • Protection Features
    Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    10
  • Color
    Beige/Gray/Yellow
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Standards Met
    ASTM F-489, ASTM F2413-05, ASTM F2413-11 M I/75 C/75, CAN/CSA Z195-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text