Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
78590-TNM-070

Servus Knee Boots - Rubber Upper Material, Fabric Liner, Brown Color, 7 Size
MI ITEM #02580887
MFR #78590-TNM-070

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78590-7 INSULATED BROWN 2-BUCKLE PAC

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Waterproof
  • Upper Material
    Rubber
  • Height
    14 to 20 in
  • Men'S Size
    7
  • Color
    Brown
  • Product Line
    High Pac
  • Slip Resistance Features
    Spikes/Cleats
  • Closure Type
    Buckle
  • Midsole Material
    Felt
  • Shank
    Composite Shank
  • Number Of Buckles Straps
    2
  • Lining Material
    Fabric
  • Women's Size
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought